Adjustable Lifting Beam, 2000 lb., 36 In

  • Mfr # 20-1-3

  • Zoro # G7016834


product price:  $1,029.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Max. Spread
36 in
Min. Spread
24 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-3
Zoro #
G7016834
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Usable Upper Bail Length
5 in
Bail Thickness
3/4 in
Usable Upper Bail Width
3 in
Bail Inside Length
5 in
Bail Inside Width
3 in
Minimum Material Length
24 in
Maximum Material Length
36 in
Bail Height
7/8 in
Hook Opening Width
7/8 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
36 in
Min. Spread
24 in
Working Load Limit
2,000 lb
Standards
ASME
Hook Opening
7/8 in
Includes
Swivel Hooks with Hook Latches
Headroom
12 3/4 in
Bail Adjustability
Fixed
Maximum Spread
36 in
Beam Type
Lifting Beam
Hardware Included
Swivel Hooks with Latches
Minimum Spread
24 in
Spread Adjustment Increments
6 in
Maximum Headroom
13 in
Spread Adjustability
Adjustable
Minimum Headroom
12 3/4 in

Description

Lifting Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 36 in, Minimum Spread 24 in, Maximum Spread 36 in, Minimum Headroom 12 3/4 in, Maximum Headroom 13 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 24 in, Maximum Material Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.