60-1-1720 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, M, 1 PR

  • Mfr # 60-1-1720-M-K

  • Zoro # G701883503


product price:  $13.35
/pr
Sold in multiples of 12 for $160.20

Key Features

Glove Size
M
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1-1720-M-K
Zoro #
G701883503
UPC #
063344429715
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
60-1-1720
Glove Liner Material
Unlined
Welding Glove Application
MIG, TIG
Color
Gray
Glove Cut
Gunn
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Glove Materials
Goatskin
Leather Grade
Premium
Brand and Series
BDG(R) Gander Brand(R) 60-1-1720
Glove Construction
Cut and Sewn
Includes Glide Patch
No
Insulated
No
Includes Red Palm
No
Glove Back Color
Gray
Includes Pull Strap
No
Leather Color
Gray
Includes Padded Palm
No
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Cut Level
Not Tested
Touchscreen Compatible
No
Thumb Sweat Wipe
No
Includes ID Panel
No
ANSI/ISEA Abrasion Level
Not Tested
Oil Resistant
No
Includes Pinch Point Protection
No
Waterproof
No
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Water Resistant
No
High-Visibility
No
Palm Style
Single Layer
Includes Double Palm
No
Leather Glove Liner Type
Unlined
ANSI/ISEA Puncture Level
Not Tested
Cuff Color
Gray
Reinforcement Coverage
Reinforced Thumb Crotch
Reflective Backing
No

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size M, Color Gray, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.