
3/8" Drive, SAE, Crowsft Wrnch Set, SAE, 3/8" Drive, 10 pcs., Open End
Mfr # 17294
Zoro # G7019341
product price:Â $31.19
/eaKey Features
Drive Size
3/8"
SAE or Metric
SAE
Number of Pieces
14
Includes
Crowsft Wrnch Set,SAE,3/8" Drive,10 pcs.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17294
Zoro #
G7019341
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Sizes
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1"
Details
Item
Crowsft Wrnch Set,SAE,3/8" Drive,10 pcs.
SAE or Metric
SAE
Number of Pieces
14
Includes
Crowsft Wrnch Set,SAE,3/8" Drive,10 pcs.
Material
Steel
Head Style
Open End
Description
Crowsft Wrnch Set,SAE,3/8 In. Drive,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.