Butt Splice Wire Connector, 14 AWG Max, Blue, Vinyl Insulation, 600 V, 10 PK

  • Mfr # 056082-10

  • Zoro # G702195544


product price:  $6.79
/pk 10, $0.68/ea

Key Features

Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
056082-10
Zoro #
G702195544
UPC #
728974138252
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Overall Length
1.22 in
Barrel Inside Dia.
3.5 mm
Barrel Inside Diameter
3.5 mm
For Maximum Wire Size - Solid
14 AWG
For Minimum Wire Size - Solid
16 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Approved
Material
Steel
Seam Style
Butted

Description

Butt Splice Connector, Connection Type Butted Seam, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards UL, Termination Style Crimp, Contact Finish Tin, Overall Length 1.22 in, Seam Style Butted, Barrel Inside Diameter 0.137 in, Body Finish Tin Plated, Body Material Copper, Insulation Type Vinyl, Minimum Operating Temperature -40 Degrees F, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.