Track Set, 11 ft, Aluminum

  • Mfr # TTS11NA

  • Zoro # G7024735


product price:  $862.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Width
11 ft
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS11NA
Zoro #
G7024735
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 ft
Width
5 ft., 6 ft.
Overall Length
11 ft
Track Length
11 ft

Details

Material
Aluminum
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Top-Track Systems
Item
Track Set
Includes
(2) 5 ft Tracks, (2) 6 ft Tracks, Hardware
Compatible Brand and Series
Metro Top-Track
Number of Tracks
4

Description

Track Set, Color Silver, Material Aluminum, Overall Length 11 ft, 11 ft Overall Width, Track Length 11 ft, Number of Tracks 4, Finish Chrome, Includes (2) 5 ft Tracks, (2) 6 ft Tracks, Hardware, Metro Top-Track Compatible Brand and Series, ISO 9001-9002, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.