
Wood Screw, #3, 1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK
Mfr # 34628
Zoro # G702504971
product price:Â $8.35
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.70
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Thread Length
Partial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34628
Zoro #
G702504971
UPC #
738287346282
Country of Origin
China
Dimensions
Screw Size
#3
Fastener Length
1/2 in
Thread Length
Partial
Diameter
#3
Length 1
1/2"
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.