Tension Spring Pin, 10 mm Outside Dia, 38 mm L, Steel, 4 PK

  • Mfr # 32306

  • Zoro # G702506432


product price:  $4.99
/pk 4, $1.25/ea
Sold in multiples of 2 for $9.98

Key Features

Pin Type
Tension
System of Measurement
Metric
Material
Steel
Finish
Plain
Outside Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32306
Zoro #
G702506432
UPC #
738287323061
Country of Origin
China

Dimensions

Pin Diameter
10 mm
Shank Length
38 mm
Outside Dia.
8 mm
Length
36 mm

Details

Item
Spring Pin
Pin Type
Tension
System of Measurement
Metric
Material
Steel
Finish
Plain

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.