Square Washer, Fits Bolt Size 1/2 in , Steel Galvanized Finish, 16 PK

  • Mfr # 50263

  • Zoro # G702506869


product price:  $65.45
/pk 16, $4.09/ea

Key Features

Material
Steel
Finish
Galvanized
For Screw Size
1/2 in
Outside Diameter
3 in
Minimum Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50263
Zoro #
G702506869
UPC #
738287502633
Country of Origin
China

Dimensions

For Screw Size
1/2 in
Outside Diameter
3 in
Minimum Thickness
1/4 in
Inside Diameter
1/2 in
Length 1
3"

Details

Item
Square Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Style
Earthquake Code
Material Grade/Class
Grade 2

Description

A square washer is used to decrease tension by increasing the surface area of the contact point.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.