
Extended Prong Cotter Pin, 5/32 in Dia, 1-1/2 in L, Steel, 100 PK
Mfr # 04033
Zoro # G702515656
product price:Â $16.39
/pk 100, $0.16/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
5/32 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04033
Zoro #
G702515656
UPC #
738287040333
Country of Origin
India
Dimensions
Pin Diameter
5/32 in
Shank Length
1-1/2 in
Length
1/2 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.