18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK

  • Mfr # 50521

  • Zoro # G702518404


product price:  $13.49
/pk 50, $0.27/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
3/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50521
Zoro #
G702518404
UPC #
738287505214
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Diameter 1
1/4"
Diameter 2
1/2"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

The MIDWEST FASTENER - 50521 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made with materials known for their durability and corrosion resistance, these screws have an 18-8 material grade. They are commonly used in various industrial applications to join together materials.

  • Diameter: The screw has two diameters - Diameter 1 is 1/4" and Diameter 2 is 1/2".
  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3/4 inch, this is the maximum depth it can reach into a material.
  • Finish: Plain finish is intended to increase its potential durability and compatibility with certain environments or materials.
  • Material Grade/Class: The specific standard which gives an indication about the potential strength, hardness, and resistance properties of this Hex Head Cap Screw (18-8).
  • Package Quantity: Each package contains fifty pieces (50 PK).
  • System of Measurement: Uses Inch as the standard unit to specify size and thread spacing for precise fitting.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.