External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, Plain Finish, 25 PK

  • Mfr # 74874

  • Zoro # G702526317


product price:  $3.69
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.07

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Maximum Thickness
3/64 in
Inside Diameter
3/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74874
Zoro #
G702526317
UPC #
738287748741
Country of Origin
China

Dimensions

For Screw Size
#10
Outside Diameter
13/32 in
Maximum Thickness
3/64 in
Inside Diameter
3/16 in

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Application
Round|pan|or binding head

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products