Pipe, Steel, 1 1/4 in, NPT x NPT, 14 in
Mfr # 0330531823
Zoro # G702641058
product price:Â $45.19
/eaKey Features
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.191 in
Outside Diameter
1 21/32 in
Side B Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330531823
Zoro #
G702641058
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.191 in
Outside Diameter
1 21/32 in
Nominal Pipe Size
1 1/4 in
Overall Length
14 in
Inside Diameter
1 9/32 in
Details
Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Item
Pipe
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Finish/Coating
Black
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Side B Gender
Male
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Material Grade
Grade B
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Schedule
Schedule 80
Material
Steel
Side B Thread Type
NPT
Manufacture Location
Made in USA*
Description
Pipe, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 1 9/32 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.