Caution, Chemical Spill Keep Out, 20 in x 12 in, Rectangle, Plastic, 92284

  • Mfr # 92284

  • Zoro # G702689197


product price: $48.99
/ea

Key Features

Legend
Chemical Spill Keep Out
Sign Material
Plastic
Height
20"
Width
12"
Thickness
0.156"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92284
Zoro #
G702689197
UPC #
754473922849
Country of Origin
United States

Dimensions

Height
20"
Width
12"
Thickness
0.156"

Details

Item
Floor Sign
Legend
Chemical Spill Keep Out
Sign Material
Plastic
Sign Mounting Style
Floor Standing
UV Resistant
No
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Black
ANSI Compliant
No
Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black
OSHA Compliant
Yes
Header
Caution
Operating Temp. Range
-40 Degrees to 129 Degrees F
Legend Style
Text
Sign Background Color
Yellow
Header Legend Color
Yellow

Description

Floor Sign, Sign Subject Matter Spill Control, Height 20 In., Width 12 In., Sign Material Plastic, Header Caution, Legend Chemical Spill Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.