Shop PIP

Econ Grade Cotton Glove, Mens, PK12

  • Mfr # 90-908I

  • Zoro # G703441565


product price:  $11.79
/pk 12, $0.98/ea

Key Features

Glove Materials
Polyester, Cotton
Cuff Style
Knit Wrist
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90-908I
Zoro #
G703441565
UPC #
616314003790
Country of Origin
Pakistan

Details

Item
Knit Gloves
Color
Natural
Glove Materials
Polyester, Cotton
Cuff Style
Knit Wrist
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.