Beaker Dipper, HDPE, Natural White

  • Mfr # 107035-0004

  • Zoro # G7034623


product price:  $47.79
/ea

Key Features

Capacity
250 mL
Material
HDPE
Color
White
Graduation Subdivisions
25 mL
Dipper Diameter - Imperial
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107035-0004
Zoro #
G7034623
UPC #
-
Country of Origin
United States

Dimensions

Dipper Diameter - Imperial
3 3/8 in
Overall Length - Imperial
6 1/2 in

Details

Capacity
250 mL
Material
HDPE
Color
White
Graduation Subdivisions
25 mL
Item
Dipper Sampling Kit
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Compliant
Autoclavable
No
Capacity - Metric
250 mL
Pre-Cleaned
None
Product Type
Dipper Ladle Attachment
Head Material
HDPE
Removable Handle
No
Capacity - Imperial
8 7/16 fl oz

Description

Dipper Sampling Kit, Head Material HDPE, Product Type Dipper Ladle Attachment, Capacity - Metric 250 mL, Capacity - Imperial 8 7/16 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 6 1/2 in, Graduation Subdivisions 25 mL, Dipper Diameter - Imperial 3 3/8 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length Not Applicable, Maximum Handle Length Not Applicable, Sterilization Method Not Applicable, Autoclavable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.