Women's Athletic Shoe, 6 1/2 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G703498040


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025571
Zoro #
G703498040
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
6 1/2
Boot Height
3 in
Height
3 in
Width
W
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Toe Shape
Round
Footwear Shank Type
Nylon
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Metal Chip Resisting Sole
No
Metatarsal Guard Style
None
Waterproof Type
None
Insole Color
Yellow
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Static Dissipative
No
Completely Non Metallic
No
Heel Style
Flat Heel
Non Metallic Upper
No
Insole Material
Polyurethane
Footwear Construction
Cemented
Upper Boot Material
Mesh
Midsole Material
EVA, Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Toe Style
Round Toe
Shank Material
Nylon
Liner Material
Mesh
Outsole Color
Black
Upper Material Description
Mesh
Closure Type
Lace Up
Last Number or Name
Sparta ll
Lugs
Nylon/TPU
Footwear Construction Type
Cemented
Conductive
No
Non-Marking Upper
Yes
Heat Resistant
No
Ninety Degree Heel
No
Non-Marking Sole
Yes
Midsole Technology
KEEN.ReGEN
Footwear Sole Pattern
Exclusive Design
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Insulation Type
None
Slip Resistant
Yes
For Outdoor Traction
No
Puncture Resistant Insole
No
Footwear Shank
Yes
Removable Insole
Yes
CSA Footwear Standard
No Puncture Protection
Features
EH
Max. Heat Rating
Not Rated
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Laces Color
Black
Predominant Footwear Color
Black
Upper Color
Black
Insulated
No
Wide Toe Cap
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Style Number
1025571
Insole System
Removable
Oil Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.