Flux-Cored Wire, E71T-12M, 0.052", 33 lb

  • Mfr # ED031676

  • Zoro # G703508695


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8
Series
UltraCore 712A80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED031676
Zoro #
G703508695
UPC #
015082658773
Country of Origin
United States

Dimensions

Spool Width
4 5/16 in
Wire Diameter
0.052 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8
Series
UltraCore 712A80
Weight
33 lb
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
22 %
Wire Type
Flux-Cored
Elongation (As Welded)
25% to 27%
Process
Flux-Cored Welding (FCAW)
Tensile Strength (As Welded)
82 to 88 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Carbon Steel to Carbon Steel
Spool Type
Fiber Spool
Tensile Strength (Minimum Required)
70 ksi
Compatible Shielding Gas
75% to 80% Argon/Balance Carbon Dioxide
Yield Strength (Minimum Required)
58 ksi
Yield Strength (As Welded)
73 to 80 ksi

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.052 in, Tensile Strength (As Welded) 82 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 to 80 ksi, Spool Type Fiber Spool, Series UltraCore 712A80, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.