Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/2 in MNPT, Bottom Location

  • Mfr # 251009SW02LX5G600#022198SS25X5G

  • Zoro # G703530276


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
MNPT
Application
Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02LX5G600#022198SS25X5G
Zoro #
G703530276
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
MNPT
Application
Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
Case Color
Stainless Steel
Socket Material
316L Stainless Steel
Includes
Microtube Siphon
Case Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 200 Degrees F
Sensor Material
316L Stainless Steel
Primary Scale Pressure Measurement - Maximum
600 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Gauge, Accuracy +/-1.00 Percent, Nominal Dial Size 2 1/2 in, Gauge Case Material 304 Stainless Steel, Lens Material Polycarbonate, Application Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment, Series 1009, Primary Pressure Range 0 to 600, Primary Scale Units psi, Process Connection Location Bottom, Process Connection Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.