Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713

  • Zoro # G7037125


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W04713
Zoro #
G7037125
UPC #
046118810377
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Removable Insole
Yes
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Conductive
No
Wide Toe Cap
No
Insole System
Removable Full Cushion Dual Density EVA
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.42
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Footwear Sole Pattern
Mini Lug
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.67
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non-Marking Sole
No
Liner Material
Mesh, Polyester
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.67
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
W04713
Slip Resistant
Yes
Upper Color
Brown
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.67
Insole Technology
Dual Density, Full Cushioned, Removable
Closure
Lace Up
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.42
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
PK Mesh
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W04713

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.