1/8" MIP x FIP Brass Mini Valve
Mfr # T-83C
Zoro # G7038370
product price:Â $9.99
/eaKey Features
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
1/8 in
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-83C
Zoro #
G7038370
UPC #
662527290212
Country of Origin
China
Dimensions
Pipe Size
1/8 in
Details
Ball Material
Chrome Plated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Threaded
Item
Brass Mini Valve
Max. Pressure
600 PSI WOG
Handle Type
Lever
Seat Material
PTFE
Ball Valve Product Group
Manual
Stem Material
brass
Body Material
Brass
Stem Type
2 Buna-N O-Rings
Standards
MSS SP-110; ANSI B1.20.1
Description
Brass Mini Valve,MIPxFIP,1/8 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.