AlphaTec(R) Solvex Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, 7, 1 PR

  • Mfr # 37-145

  • Zoro # G704067221


product price:  $2.29
/pr
Sold in multiples of 12 for $27.48

Key Features

Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37-145
Zoro #
G704067221
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
7
Glove Length
13 in
Glove Thickness
11 mil
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) Solvex
Glove Texture
Smooth
Standards
ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4001, EN 388 3001X, EN 374:2003, EN ISO 374-5:2016
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Accelerator Free
Contains Accelerators
Electrostatic Properties
Anti-Static
ANSI/ISEA Abrasion Level
4
Dual Layer
Dual Layer Not Included
Impact Glove Type
CE Rated
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
EN ISO 374 Chemical Rating
Type A - JKNOPT
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Sterile/Non-Sterile
Sterile
Glove Hand Style
Left and Right
Glove Coating Finish
Sandy
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Silicone-Free
Contains Silicone
EN 388 Impact Rated
Not EN 388 Impact Rated
Brand and Series
Ansell AlphaTec Solvex 37-145
Glove Coating Color
Green
Anti-Static
Anti-Static Included
Insulated
Not Insulated
Glove Coating Coverage
Full
Glove Construction
Rubber
Chlorinated/Non Chlorinated
Chlorinated
Glove Texture Location
Smooth
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Cycles
3,000
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 7, Color Green, Unsupported, Standards ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4001, EN 388 3001X, EN 374:2003, EN ISO 374-5:2016, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products