General Purpose Dolly, 2000 lb.

  • Mfr # LU-1627-4IW

  • Zoro # G7046435


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Load Capacity
2000 lb
Assembled
Partially Assembled
Platform Length
27 in
Deck LxWxH
27 in x 16 in x 5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU-1627-4IW
Zoro #
G7046435
UPC #
733351003221
Country of Origin
United States

Dimensions

Platform Length
27 in
Deck LxWxH
27 in x 16 in x 5 3/8 in
Caster Wheel Dia.
4 in
Platform Height
5 3/8 in
Caster Wheel Width
1 1/2 in
Platform Width
16 in
Overall Width
16 in
Overall Length
27 in
Lip Height
1 in
Axle Dia.
3/8 in
Deck Length
27 in
Overall Height
6 3/8 in
Deck Height
5 3/8 in
Deck Thickness
1/8 in
Overall LxWxH
27 in x 16 in x 6 3/8 in
Deck Width
16 in
Caster Width
1 1/2 in

Details

Color
Green
Load Capacity
2000 lb
Item
Lipped Solid-Deck Steel General Purpose Dolly
Assembled
Partially Assembled
For Use With
Crates, Machinery, Tote Boxes
Platform Material
Steel
Caster Wheel Type
Solid
Caster Material
Hard Rubber
Includes
1 in Lip On All Sides/Towing Eye
Caster Wheel Material
Steel
Number of Caster Wheels
4
Platform Style
Solid, With Lip Up
Load Capacity (Lb.)
2000 lb.
Securing Mechanism
No Securing Mechanism
Connectable Ends
No
Deck Material
Steel
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Compatible with Product Type
Tote Boxes, Crates, Machinery
Non-Marking Casters/Wheels
Yes
Wheel Type/Material
Solid Steel
Deck Surface
Smooth
Caster Wheel Bearings
Plain
Weight
36 lb
Frame Material
Steel
Caster Wheel Type/Material
Solid Steel
Brake Type
No Caster Brake
Includes Tow Eye
With Towing Eye
End Style
Flush
Caster Wheel/Tread Material
Steel
Frame Finish
Powder Coated
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
For Surface Type
Concrete
Lip Type
Lipped
Caster Type
4 Swivel

Description

General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 27 in, Deck Width 16 in, Deck Height 5 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Color Green, End Style Flush, Frame Material Steel, Lip Height 1 in, Lip Type 4 Sided Lipped, Securing Mechanism No Securing Mechanism, Deck Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.