
United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 50 Grit Handy Roll Aluminum Oxide
Mfr # 80505
Zoro # G704916017
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80505
Zoro #
G704916017
UPC #
699053805054
Country of Origin
Italy
Dimensions
Overall Length
50 yd
Overall Width
1 in
Details
Abrasive Material
Aluminum Oxide
Grit
50
Description
United abrasives - sait 80505 da-f shop roll 1" x 50 yds 50 grit handy roll aluminum oxide aluminum oxide grain - high quality da-f material for high flexibility. Medium tensile strength, primarily for hand applications. Resin over resin construction for a strong bond resistant to heat and moisture. Egyptian cotton cloth backing for superior durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.