United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 320 Grit Handy Roll Aluminum Oxide

  • Mfr # 83205

  • Zoro # G704916451


product price:  $86.65
/ea
Free Shipping & Returns

Key Features

Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83205
Zoro #
G704916451
UPC #
699053832050
Country of Origin
Italy

Dimensions

Overall Length
50 yd
Overall Width
1 in

Details

Abrasive Material
Aluminum Oxide
Grit
320

Description

United abrasives - sait 83205 da-f shop roll 1" x 50 yds 320 grit handy roll aluminum oxide aluminum oxide grain - high quality da-f material for high flexibility. Medium tensile strength, primarily for hand applications. Resin over resin construction for a strong bond resistant to heat and moisture. Egyptian cotton cloth backing for superior durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.