Flat Washer, For Screw Size M8-1.60 , Titanium

  • Mfr # 0074570

  • Zoro # G705393916


product price:  $3.59
/ea
Sold in multiples of 20 for $71.80

Key Features

Material
Titanium
For Screw Size
M8-1.60
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Standards
DIN-125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0074570
Zoro #
G705393916
UPC #
051907326403
Country of Origin
United States

Dimensions

For Screw Size
M8-1.60
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Inside Diameter
8 mm
Thread Size
M8-1.6

Details

Item
Flat Washer
Material
Titanium
Standards
DIN-125
System of Measurement
Metric
Thickness Tolerance
+0/-0.43 mm
Class
Standard

Description

These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.