Wire Connector, 3 Port, Black, Santoprene Insulation

  • Mfr # ISPB2/0-3B

  • Zoro # G705715329


product price:  $36.89
/ea

Key Features

For Wire Size
2/0 AWG
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Santoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISPB2/0-3B
Zoro #
G705715329
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
Overall Length
2.79 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Conductor Cu Size Range
2/0 AWG – 14 AWG
Conductor Al Size Range
2/0 AWG – 12 AWG
Hex Wrench Size
3/16
For Minimum Wire Size - Solid
12 AWG
For Maximum Wire Size - Stranded
2/0 AWG
For Minimum Wire Size - Stranded
14 AWG
For Maximum Wire Size - Solid
2/0 AWG

Details

Item
Wire Connector
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Santoprene
Head Style
Hex
Finish
Insulated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed 486DB Wire Connector ANSI C119.1
Application
Splice, Tap
Material
Aluminum
RoHS Compliant
Yes
Maximum Voltage
600 V
UL 94 Flammability Rating
V-1
Assortment
Submersible Pre-Insulated Connector
Conductor Type
Copper, Aluminum
Cu Conductor Max Amp
195
Ul Standard
UL 486D
Temp Rating
90C, AL9CU
Certifications
cULus
Wire Cable Class
Class B, Class C
Conductors Count
3
Max Torque
120
Ul File No
E186991
Al Conductor Max Amp
150
Ansi
ANSI C119.4, C119.1
Env Temp
Cold Temperature rated to -45C
Maximum Conductors
3
Current
150 A
Connector Type
Single-Side Entry
Direct Burial Rated
Yes
Torque
120 IN/LBS

Description

Wire Connector, Body Material Aluminum Alloy, Color Black, Finish Insulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Santoprene, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating V-1, RoHS Compliant Yes, Standards UL Listed 486DB Wire Connector ANSI C119.1, Overall Length 2.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.