AlphaTec(R) 08-352 Chemical Resistant Gloves, Neoprene, 12 in L, 55 mil, Green, 8, 1 PR

  • Mfr # 08-352

  • Zoro # G705947911


product price:  $11.55
/pr

Key Features

Color
Green
Glove Size
8
Glove Materials
Neoprene
Glove Length
12 in
Glove Thickness
55 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08-352
Zoro #
G705947911
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
8
Glove Length
12 in
Glove Thickness
55 mil
Thickness
Standard Weight
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Neoprene
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 08-352
Glove Texture
Rough
Standards
ANSI, EN ISO 374-1:2016 Type A AKLMNPT, EN 374 AKL, EN ISO 374-5:2016, EN 388 3121B, EN 388 3121, EN 407 X1XXXX, EN 374:2003
Resists
Acids, Bulk Chemical Handling, Caustics Alcohols, Cleaning, De Greasing, Handling Alkalies Salts, Handling Oils, Handling Specialty Chemicals, Transport
Supported / Unsupported
Supported
Glove Hand Style
Left and Right
Accelerator Free
Contains Accelerators
Application
Acids, Alcohols, Bulk Chemical Handling, Caustics, Cleaning and Degreasing, Handling Oils, Specialty Chemicals
ANSI/ISEA Puncture Level
3
Brand and Series
Ansell AlphaTec 08-352
ANSI/ISEA Puncture Force
60 N
Glove Coating Coverage
3/4 Dip
Dual Layer
Dual Layer Not Included
Glove Coating Finish
Rough
Glove Coating Color
Green
Sterile/Non-Sterile
Non-Sterile
Insulated
Not Insulated
Anti-Static
Anti-Static Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
ANSI/ISEA Abrasion Level
3
Glove Texture Location
Fingers Only
Biodegradable
Non-Biodegradable
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Type A - AKLMNPT
Electrostatic Properties
Anti-Static
Chlorinated/Non Chlorinated
Non-Chlorinated
ANSI/ISEA Abrasion Cycles
1,000
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Liner Material
Cotton Interlock
Silicone-Free
Contains Silicone

Description

Chemical-Resistant Gloves, Neoprene, Fingers Only, 55 mil, 12 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size 8, Color Green, Supported, Standards ANSI, EN ISO 374-1:2016 Type A AKLMNPT, EN 374 AKL, EN ISO 374-5:2016, EN 388 3121B, EN 388 3121, EN 407 X1XXXX, EN 374:2003, Resists Acids, Bulk Chemical Handling, Caustics Alcohols, Cleaning, De Greasing, Handling Alkalies Salts, Handling Oils, Handling Specialty Chemicals, Transport, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.