Shop MCR SAFETY
See all product information
Create Account
Tactical T122, Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Half Frame , 1Pair
- Mfr # T12212P
- Zoro # G706125059
product price:Â
$
13.39
/ea
Sold in multiples of 12 for
$160.68
Key Features
Lens Color
Gray
Frame Type
Half Frame
Frame Color
Black
Lens Coating
Anti-Fog
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T12212P
- Zoro #
- G706125059
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Lens Color
- Gray
- Frame Type
- Half Frame
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Frame Material
- Polycarbonate
- Series
- Tactical (T122)
- Standards
- ANSI Z87.1 & MIL-PRF 3104
- Visible Luminous Transmission
- 0.13
- Arm Color
- Black
- Arm Tip Type
- Bayonet
Description
Safety Glasses,Anti-Fog Lens,Gray Max6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.