Industrial Wool Felt Sheets, 1/2", F5, 120"
Mfr # BULK-FS-F5-93
Zoro # G706134976
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2"
Grade
F5
Material
Wool Felt
Durometer
20A to 30A
Hardness
Firm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F5-93
Zoro #
G706134976
UPC #
193005252427
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
1.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Acrylic Adhesive
Durometer
20A to 30A
Hardness
Firm
Vibration Absorption
Medium
Color
Grey
Abrasion Resistance
Good
Tensile Strength (PSI)
400 psi
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Maximum Temperature
200 Degrees F
Density
6 lb/sq yd
Minimum Temperature
-80 Degrees F
Tensile Strength
400 psi
Adhesive Type
Acrylic
Maximum Adhesive Temperature
220 Degrees F
Shape
Strip
Firmness
6 psi
Minimum Adhesive Temperature
-30 Degrees F
Wool Content
95 %
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.