This item is Discontinued.

Weg Pump Motor, 3-Ph, 1.5 HP, 3430,230/460V 00156OP3E143JP

Pump Motor, 3-Ph, 1.5 HP, 3430,230/460V (Discontinued)

  • Mfr # 00156OP3E143JP
  • Zoro # G7062115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00156OP3E143JP
Zoro #
G7062115
UPC #
-
Country of Origin
Brazil

Dimensions

Shaft Dia.
7/8"
Length Less Shaft
9-13/16"
Shaft Length
7-1/4"
Overall Length
17-1/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
3001-3600
Nameplate RPM
3430
Voltage
208-230/460
Frame
143/5JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Standards
UL Recognized, CSA Certified, CE Compliant
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Shaft Rotation
CW/CCW
Full Load Amps
4.3-3.9/1.9
Motor Shaft Design
JP Threaded
Motor Sub Application
Close-Coupled Pump
Inverter Rated
Yes
Phase
3
Duty
Continuous
Motor Frame Material
Rolled Steel
Motor Application
Pump
Motor Efficiency Group
Energy Efficient
Ins. Class
F
Motor Bearings
Ball
Nominal Efficiency
84.0%
Hz
60
Frame Material
Rolled steel
Motor Thermal Protection
None

Description

Close-Coupled Pump Motor, 1-1/2, 3430, 208-230/460, 143/5JP, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 4.3-3.9/1.9, Ins. Class F, Inverter Rated Yes, Length Less Shaft 9 13/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, JP Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.