Flat Washer, For Screw Size #10 , Steel Black Zinc Finish, 10000 PK

  • Mfr # 850606

  • Zoro # G706314156


product price:  $595.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Zinc
Outside Diameter
0.433 in - 0.443 in
Minimum Thickness
0.028 in
Maximum Thickness
0.036 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850606
Zoro #
G706314156
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
0.433 in - 0.443 in
Minimum Thickness
0.028 in
Maximum Thickness
0.036 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Zinc
System of Measurement
Inch

Description

#10 Machine Screw Flat Washers/Black Zinc/Outer Dia .433" - .443"/Thickness 028" - .036",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.