Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25 PK

  • Mfr # 963948

  • Zoro # G706354428


product price:  $383.99
/pk 25, $15.36/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
1/2"
Outside Diameter
1-3/8 in
Minimum Thickness
0.086 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
963948
Zoro #
G706354428
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2"
Outside Diameter
1-3/8 in
Minimum Thickness
0.086 in
Maximum Thickness
0.132 in
Driver Size
1/2"

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1/2" USS Flat Washers/Steel/Black Oxide/Outer Dia.: 1 3/8"/Thickness Range : .086" - .132" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.