Shop GE LAMPS

LED, 6 W, A19, Medium Screw (E26), PK4

  • Mfr # LED6DA19/830/E-4PK

  • Zoro # G706382278


product price:  $22.55
/pk 4, $5.64/ea

Key Features

Voltage
120V AC
Watts
6 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED6DA19/830/E-4PK
Zoro #
G706382278
UPC #
662049523690
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
4 1/3 in
Bulb Dia.
2 3/8 in
Overall Length
4 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
6 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
480 lm
Rated Life
15,000 hr
Light Technology
LED
Rough Service
No
Bulb Finish
Frosted
Wattage Equivalency
40 W
Standards
cULus
Series
A-Line
Bulb Power Source
Plug and Play
Compliance Type
N/A - not compliant with CEC standards
Bulb Designation
LED6DA19/830/E-4PK
For Enclosed Fixtures
Yes
Features
Low Energy and Longer Life Replacement
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Minimum Starting Temperature
-4 Degrees F
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Energy Star Compliant
Yes
Light Distribution
Omnidirectional
Color Rendering Index
80
Lighting Certification
ENERGY STAR
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Light Color
White
Bulb Primary Application
General Purpose
For Use With
Damp Environments
Shatter-Resistant
No
Maximum Operating Temperature
104 Degrees F
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
40 W
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.