Nylon Tubing
Mfr # ZUSA-HT-5492
Zoro # G706434946
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
1 mm
Material
Nylon
Color
Clear
System of Measurement
Metric
Outside Diameter
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-5492
Zoro #
G706434946
UPC #
193005266721
Country of Origin
United States
Dimensions
Wall Thickness
1 mm
Outside Diameter
10 mm
Bend Radius
51 mm
Inside Diameter
8 mm
Overall Length
100 ft
Description
Tubing, Application Not Applicable, Color White, Hardness Rockwell R75, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.