Shop ZORO SELECT
See all product information
Create Account
Nylon Tubing
- Mfr # ZUSA-HT-5453
- Zoro # G706435165
product price:Â
$
38.39
/ea
Key Features
Wall Thickness
0.016 in
Color
Yellow
Material
Nylon
Bend Radius
1/2 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-5453
- Zoro #
- G706435165
- UPC #
- 193005270605
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.016 in
- Bend Radius
- 1/2 in
- Overall Length
- 100 ft
- Outside Diameter
- 1/8 in
- Inside Diameter
- 3/32 in
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Tubing, Application Not Applicable, Color Yellow, Hardness Rockwell R75, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 270 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.