Shop ZORO SELECT

PVC Tubing

  • Mfr # ZUSA-HT-6652
  • Zoro # G706435271

product price: 
$
29.15
/ea

Key Features

Wall Thickness
2.5 mm
Color
Clear
Material
PVC
Standards
FDA
Flexibility
Semi-Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-6652
Zoro #
G706435271
UPC #
193005275792
Country of Origin
China

Dimensions

Wall Thickness
2.5 mm
Inside Diameter
18 mm
Bend Radius
7 7/8 in
Outside Diameter
23 mm
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Tubing
Color
Clear
Material
PVC
Standards
FDA
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Hardness
Shore A 65
Chemical Compatibility
Jacket Material
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Clear
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Metric
Flow Application
Food and Beverage
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Industry Application
Pharmaceutical
For Environment
High Pressure
Maximum Operating Pressure
15 psi
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Dairy, Food, and Beverage
Tube Form
Coil
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 18 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 23 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.