Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4536
  • Zoro # G400437922

product price: 
$
97.35
/ea

Key Features

Clarity
Opaque
Color
Gray
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Tube Form
Coil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4536
Zoro #
G400437922
UPC #
193005079130
Country of Origin
China
Clarity
Opaque
Color
Gray
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Tube Form
Coil
Maximum Operating Pressure
140 psi
Chemical Compatibility
Autoclavable
No
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Vacuum Rated
Not Rated for Vacuum
Standards
3-A 20-27, FDA
Application
Beverage, Food, Water
Item
Tubing
Flexibility
Semi-Flexible
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Hardness
Shore A 65
Reinforcement
Polyester Braid
System of Measurement
Inch
Resistance Properties
Hardening Resistant, Swelling Resistant
Industry Application
Laboratory
Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Stripe Color
No Stripe
Shell Material
PVC
Maximum Operating Temperature
140 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Material
PVC
Wire Color
Gray

Dimensions

Bend Radius
5/8 in
Outside Diameter
5/8 in
Inside Diameter
3/8 in
Overall Length
50 ft
Wall Thickness
0.125 in
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Gray, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.