Tubing, Natural, Overall 100 ft L

  • Mfr # 95U-2.5-031-0100

  • Zoro # G706438654


product price:  $59.59
/ea

Key Features

Wall Thickness
0.031 in
Material
Polyurethane
Application
Air, Water
Color
Beige
Burst Pressure
510 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95U-2.5-031-0100
Zoro #
G706438654
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Inside Diameter
3/32 in
Outside Diameter
5/32 in

Details

Item
Tubing
Material
Polyurethane
Application
Air, Water
Color
Beige
Burst Pressure
510 psi
Food Application
Beverage
Tube Form
Coil
For Location
Indoor, Outdoor
Vacuum Rated
Vacuum Rated
Coil Weight
0.9 lb
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
170 psi @ 180 Degrees F
Maximum Operating Temperature
180 Degrees F
Reinforcement
Not Reinforced
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Hardness
Shore A 90 to 95
Clarity
Clear
Beverage, Food, and Water Compatibility
Potable Water
For Fluid Type
Air, Water
Jacket Color
No Jacket
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Autoclavable
No
Stripe Color
No Stripe
Flexibility
Flexible
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
System of Measurement
Inch
Features
Hydrolytic Stability
Weight per Foot
0.006 lb/ft
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.