Tubing, Clear, Shore D 55, 4mm I.D., PFA

  • Mfr # 204-0600100-NT-100

  • Zoro # G706438692


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
720 psi
For Location
Indoor, Outdoor
For Environment
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-0600100-NT-100
Zoro #
G706438692
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Overall Length
100 ft
Bend Radius
1 1/8 in
Inside Diameter
4 mm
Outside Diameter
6 mm
Outside Diameter Tolerance
+/-0.11

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
720 psi
Item
Tubing
For Location
Indoor, Outdoor
For Environment
Chemical
Hardness
Shore D 55
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Resistance Properties
Crack Resistant, Heat Resistant
Material
PFA
Minimum Operating Temperature
-100 Degrees F
Fitting Compatibility
Compression
Food Application
Food and Beverage
Tube Form
Coil
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Coil Weight
3.4 lb
Elongation
280% to 400%
Peristaltic Pump Compatible
No
For Fluid Type
Gas
Industry Application
Laboratory, Semiconductor, Steam Plant
Weight per Foot
0.023 lb/ft
Application
Air, Chemical, Fluid
Tensile Strength
4,500 psi
Color
Clear
System of Measurement
Metric
For Potable Water Use
Yes
Autoclavable
Yes
Maximum Operating Pressure
180 psi
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
Clarity
Semi-Clear

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 4 mm, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.