Tubing, Natural, Overall 100 ft L

  • Mfr # 95UM-8X1.5-0100

  • Zoro # G706438975


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Color
Beige
Burst Pressure
570 psi
Application
Air, Water
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95UM-8X1.5-0100
Zoro #
G706438975
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Outside Diameter
8 mm
Overall Length
100 ft
Inside Diameter
5 mm

Details

Item
Tubing
Color
Beige
Burst Pressure
570 psi
Application
Air, Water
Material
Polyurethane
Reinforcement
Not Reinforced
System of Measurement
Metric
Coil Weight
3 lb
Beverage, Food, and Water Compatibility
Potable Water
Features
Hydrolytic Stability
Minimum Operating Temperature
-40 Degrees F
Weight per Foot
0.024 lb/ft
Vacuum Rated
Vacuum Rated
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
190 psi @ 180 Degrees F
Tube Form
Coil
Jacket Color
No Jacket
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Fluid Type
Air, Water
Food Application
Beverage
For Location
Indoor, Outdoor
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Flexibility
Flexible
Stripe Color
No Stripe
Hardness
Shore A 90 to 95
Clarity
Clear
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 8 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.