Shop PARKER

Tubing, Blue, Overall 500 ft L

  • Mfr # E-64-B-0500

  • Zoro # G706438982


product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Inside Diameter
1/4 in
Minimum Operating Temperature
-80 Degrees F
Resistance Properties
Crack Resistant
Weight per Foot
0.025 lb/ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-64-B-0500
Zoro #
G706438982
UPC #
-
Country of Origin
United States
Item
Tubing
Minimum Operating Temperature
-80 Degrees F
Resistance Properties
Crack Resistant
Weight per Foot
0.025 lb/ft
Burst Pressure
500 psi
For Environment
Chemical
Stripe Color
No Stripe
Hardness
Shore D 45
For Fluid Type
Air, Potable Water, Water
Features
Made from 100% Virgin Resin Material
Maximum Operating Temperature
150 Degrees F
System of Measurement
Inch
Industry Application
Pneumatics
Jacket Color
No Jacket
For Potable Water Use
Yes
Flexibility
Flexible
Autoclavable
No
For Location
Indoor
Color
Blue
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Material
Polyethylene
Reinforcement
Not Reinforced
Clarity
Opaque
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Coil Weight
12.5 lb
Maximum Operating Pressure
125 psi @ 150 Degrees F
Application
Air, Chemical, Fluid

Description

Tubing, Application Air, Chemical, Fluid, Color Blue, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.