Shop ANVIL
See all product information
Create Account
Plug, Cast Iron, Threaded 1/2 in
- Mfr # 0319901807
- Zoro # G100714941
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Specific Fitting Shape
Plug
Standards
ASME B16.3, FM Approved, UL Listed
Plug Construction
Solid
Pipe Fitting Material
Cast Iron
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0319901807
- Zoro #
- G100714941
- UPC #
- -
- Country of Origin
- United States
- Item
- Plug
- Specific Fitting Shape
- Plug
- Standards
- ASME B16.3, FM Approved, UL Listed
- Plug Construction
- Solid
- Pipe Fitting Material
- Cast Iron
- Color
- Silver
- Temp. Range
- -20 Degrees to 150 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Plug Drive Style
- Square
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Max. Steam Pressure
- 150 psi @ 350 Degrees F
- Finish/Coating
- Plated
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 150 Degrees F
- Thread Type
- NPT
- For Pipe Schedule
- Schedule 40, Schedule 80
- Manufacture Location
- Made in USA
- Fitting Connection Type
- Threaded
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1/2 in
Description
Plug, 1/2 in Nominal Pipe Size, Cast Iron, Plated, Not Applicable, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.