Shop PARKER

Tubing, White, Overall 500 ft L

  • Mfr # E-64-WHT-0500

  • Zoro # G706438999


product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Tube Form
Coil
Hardness
Shore D 45
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Fluid Type
Air, Potable Water, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-64-WHT-0500
Zoro #
G706438999
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
3/8 in
Bend Radius
1 1/4 in
Overall Length
500 ft
Inside Diameter
1/4 in
Wire Rope Length
500 ft
Length
500 ft

Details

Item
Tubing
Tube Form
Coil
Hardness
Shore D 45
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Fluid Type
Air, Potable Water, Water
Application
Air, Chemical, Fluid
Flexibility
Flexible
For Location
Indoor
Reinforcement
Not Reinforced
Burst Pressure
500 psi
Industry Application
Pneumatics
Resistance Properties
Crack Resistant
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.025 lb/ft
Clarity
Opaque
Features
Made from 100% Virgin Resin Material
Autoclavable
No
System of Measurement
Inch
Material
Polyethylene
For Environment
Chemical
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Color
White
Jacket Color
No Jacket
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-80 Degrees F
For Potable Water Use
Yes
Stripe Color
No Stripe
Maximum Operating Pressure
125 psi @ 150 Degrees F
Coil Weight
12.5 lb

Description

Tubing, Application Air, Chemical, Fluid, Color White, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.