Tubing, Black, Overall 100 ft L

  • Mfr # EB-8X1-0100

  • Zoro # G706439040


product price:  $62.35
/ea

Key Features

Wall Thickness
1 mm
Coil Weight
2.1 lb
System of Measurement
Metric
Features
Made from 100% Virgin Resin Material
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-8X1-0100
Zoro #
G706439040
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Bend Radius
1 1/2 in
Outside Diameter
8 mm
Overall Length
100 ft
Inside Diameter
6 mm

Details

Item
Tubing
Coil Weight
2.1 lb
System of Measurement
Metric
Features
Made from 100% Virgin Resin Material
Jacket Color
No Jacket
Maximum Operating Temperature
150 Degrees F
Clarity
Opaque
For Location
Indoor, Outdoor
Maximum Operating Pressure
55 psi @ 150 Degrees F
Tube Form
Coil
Minimum Operating Temperature
-80 Degrees F
For Environment
Chemical
Material
Polyethylene
Application
Air, Chemical, Fluid
Reinforcement
Not Reinforced
Standards
ASTM D-1248, ASTM D-1693
For Fluid Type
Air, Potable Water, Water
For Potable Water Use
Yes
Hardness
Shore D 45
Color
Black
Industry Application
Pneumatics
Stripe Color
No Stripe
Burst Pressure
400 psi
Autoclavable
No
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Weight per Foot
0.014 lb/ft
Resistance Properties
Crack Resistant
Flexibility
Flexible
Fitting Compatibility
Compression, Push-to-Connect

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 55 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 8 mm, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 1 mm, Autoclavable No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.