Tubing, Black, Overall 500 ft L

  • Mfr # PPB-43-0500

  • Zoro # G706439057


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Hardness
Rockwell R 77
Color
Black
Standards
FDA
Material
PP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPB-43-0500
Zoro #
G706439057
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 in
Overall Length
500 ft
Inside Diameter
5/32 in
Outside Diameter
1/4 in

Details

Hardness
Rockwell R 77
Color
Black
Standards
FDA
Material
PP
Item
Tubing
Resistance Properties
Chemical Resistant, Crack Resistant
Autoclavable
No
Food Application
Food and Beverage
Flexibility
Flexible
Burst Pressure
1,400 psi
Minimum Operating Temperature
0 Degrees F
Tube Form
Coil
Stripe Color
No Stripe
Jacket Color
No Jacket
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Reinforcement
Not Reinforced
For Location
Indoor, Outdoor
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Features
Low Water Absorption
Clarity
Opaque
Coil Weight
6.6 lb
Maximum Operating Pressure
300 psi @ 200 Degrees F
Weight per Foot
0.01 lb/ft
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
Maximum Operating Temperature
200 Degrees F
For Environment
High Pressure, High Temperature
Application
Beverage, Chemical, Fluid, Food, Water

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color Black, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.