Shop PARKER

Tubing, Blue, Overall 500 ft L

  • Mfr # E-43-B-0500

  • Zoro # G706439064


product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Bend Radius
1 in
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Crack Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-43-B-0500
Zoro #
G706439064
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 in
Outside Diameter
1/4 in
Overall Length
500 ft
Inside Diameter
11/64 in
Wire Rope Length
500 ft
Length
500 ft

Details

Item
Tubing
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Crack Resistant
Industry Application
Pneumatics
For Fluid Type
Air, Potable Water, Water
Reinforcement
Not Reinforced
Burst Pressure
480 psi
Tube Form
Coil
Coil Weight
5.5 lb
For Potable Water Use
Yes
Color
Blue
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Material
Polyethylene
Autoclavable
No
For Environment
Chemical
Maximum Operating Pressure
120 psi @ 150 Degrees F
System of Measurement
Inch
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
For Location
Indoor
Jacket Color
No Jacket
Stripe Color
No Stripe
Weight per Foot
0.011 lb/ft
Flexibility
Flexible
Features
Made from 100% Virgin Resin Material
Hardness
Shore D 45
Minimum Operating Temperature
-80 Degrees F
Application
Air, Chemical, Fluid
Clarity
Opaque

Description

Tubing, Application Air, Chemical, Fluid, Color Blue, Hardness Shore D 45, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.