Tubing, White, Overall 250 ft L

  • Mfr # PP-86-0250

  • Zoro # G706439071


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Bend Radius
2 1/2 in
Color
White
Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Material
PP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP-86-0250
Zoro #
G706439071
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
2 1/2 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Overall Length
250 ft

Details

Item
Tubing
Color
White
Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Material
PP
Hardness
Rockwell R 77
For Environment
High Pressure, High Temperature
Minimum Operating Temperature
0 Degrees F
Application
Beverage, Chemical, Fluid, Food, Water
Autoclavable
No
Maximum Operating Temperature
200 Degrees F
Flexibility
Flexible
For Potable Water Use
Yes
System of Measurement
Inch
Burst Pressure
900 psi
Weight per Foot
0.033 lb/ft
Clarity
Opaque
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
Stripe Color
No Stripe
Jacket Color
No Jacket
Features
Low Water Absorption
Tube Form
Coil
Resistance Properties
Chemical Resistant, Crack Resistant
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
Maximum Operating Pressure
225 psi @ 200 Degrees F
For Location
Indoor, Outdoor
Food Application
Food and Beverage
Coil Weight
10 lb
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color White, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 225 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.