Shop PARKER

Tubing, Green, Overall 250 ft L

  • Mfr # N-4-035-GRN

  • Zoro # G706439163


product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
Color
Green
Material
Nylon
Burst Pressure
1,000 psi
Jacket Color
No Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-4-035-GRN
Zoro #
G706439163
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Overall Length
250 ft
Bend Radius
22/25 in
Inside Diameter
3/16 in
Outside Diameter
1/4 in
Wire Rope Length
250 ft

Details

Color
Green
Material
Nylon
Burst Pressure
1,000 psi
Item
Tubing
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Autoclavable
No
Flexibility
Flexible
Minimum Operating Temperature
-65 Degrees F
For Location
Indoor, Outdoor
Clarity
Opaque
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Industry Application
Pneumatics, Machine Tools, Robotics
Hardness
Shore D 62
Maximum Operating Temperature
200 Degrees F
Features
High-Grade Polyamide Resins for Strength and Flexibility
For Environment
Chemical
Maximum Operating Pressure
250 psi @ 200 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Tube Form
Coil
Weight per Foot
0.011 lb/ft
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Coil Weight
2.75 lb
Resistance Properties
Abrasion Resistant, Chemical Resistant
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Petroleum Product Compatibility
Lubricants
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.