Keypad, White, Analog, PowerXL DH1, w/Bypass

  • Mfr # DH1-32075FN-C21C

  • Zoro # G706439200


product price:  $5,374.99
/ea
Free Shipping & Returns

Key Features

Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
With Bypass
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Maximum Output Power
25 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH1-32075FN-C21C
Zoro #
G706439200
UPC #
786689048341
Country of Origin
Dominican Republic

Dimensions

Overall Depth
24 3/4 in
Overall Height
11 5/8 in
Overall Width
9 3/8 in

Details

Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
With Bypass
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Maximum Output Power
25 hp
Output Voltage
208 to 240V AC
Start/Stop Control
Automatic, Manual, via Communication
Dynamic Braking
Yes
Maximum Output Current
75 A
Enclosure
Open
Output Frequency Range
0 to 400 Hz (standard)
Input Phase AC
Three
Input Type
Analog, Digital
Output Type
Analog, Digital
Series
PowerXL DH1
Torque Application
Constant Torque, Variable Torque
Input Frequency
50/60 Hz
Control Type
Keypad
Display Type
LCD (Graphical)
Brake Chopper Included
No
Adjustable Acceleration Time
0.1 to 3,000 sec
Enclosure Rating
IP21
Input Voltage
230V AC
Control Method
Keypad
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Input Voltage Range
208 to 240V AC
Output Phase AC
Three
Adjustable Deceleration Time
0.1 to 3,000 sec
Item
Variable Frequency Drives
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Ethernet Port Included
No
Output Voltage Range
208V AC to 240V AC
Number of Inputs
(8) Digital In, (2) Analog In
Color
White
Style
HVAC Compact AC Drive
Form Factor
0.01 Hz Resolution
Application
HVAC AC Drive

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 75 A, Output Voltage 208 to 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.