Strt, SS, Comp. 5/8 in, FTG 3/4 in

  • Mfr # N2425-10-08-SS
  • Zoro # G706597412
product price: 
$
26.95
/ea

Key Features

Specific Fitting Shape
Straight
Hex Size
24 mm, 25 mm
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side B Connection Type
Male Pipe Weld
Fitting Side A Connection Type
Compression
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2425-10-08-SS
Zoro #
G706597412
UPC #
-
Country of Origin
India

Dimensions

Hex Size
24 mm, 25 mm
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
2 in
Fitting Side B Pipe Size
1/2 in
Compatible Tube Wall Thickness
0.052 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side B Connection Type
Male Pipe Weld
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
System of Measurement
Imperial/Metric
Compatible Fitting Brands
Parker A-LOK, Swagelok
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Compatible Tube Hardness
RB 75-80
Minimum Operating Temperature
-20 Degrees F
Material Grade
316
Series
Brennan Instrumentation
Application
Hydraulics, Pneumatics
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
2951 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
FTG
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
2,951 psi
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Fitting Shape
Straight
Connector Type
Adapter, Reducer
Precleaned Type
Cleaned and Bagged
Ferrule Type
Double Ferrule

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male Pipe Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 2951 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews